
Premium Percussion Hammer Drill Bit, 3/16 in Drill Bit, 3/16 in Flat/Round Shank
Mfr # DW5223B25
Zoro # G616311818
product price: $5.39
/eaSold in multiples of 25 for $134.75
Key Features
Drill Bit Size
3/16 in
Overall Length
6 in
Material
carbide
Finish
bright
Shank Type
flat/Round shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW5223B25
Zoro #
G616311818
UPC #
28874252233
Country of Origin
United States
Dimensions
Drill Bit Size
3/16 in
Overall Length
6 in
Flute Length
4 in
Details
Material
carbide
Finish
bright
Shank Type
flat/Round shank
Cutting Direction
right hand
Description
DeWALT hammer drill bit premium percussion, 3/16 in drill bit, 6 in OAL, 4 in cutting depth, 4 flutes, 4 in flute length, 3/16 in shank, flat/Round shank, rock carbide point, right hand cutting direction, carbide cutting edge, carbide, bright, applicable materials: artificial stone, concrete, masonry and rock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.