Zoro Homepage

Premium Percussion Hammer Drill Bit, 5/32 in Drill Bit, 1/4 in Flat/Round Shank

  • Mfr # DW5227B25

  • Zoro # G716311800


product price: $4.15
/ea
Sold in multiples of 25 for $103.75

Key Features

Drill Bit Size
5/32 in
Overall Length
6 in
Material
carbide
Finish
bright
Shank Type
round with 3-Flat shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5227B25
Zoro #
G716311800
UPC #
28874352278
Country of Origin
United States

Dimensions

Drill Bit Size
5/32 in
Overall Length
6 in
Flute Length
4 in

Details

Material
carbide
Finish
bright
Shank Type
round with 3-Flat shank
Cutting Direction
right hand

Description

DeWALT hammer drill bit premium percussion, 5/32 in drill bit, 6 in OAL, 4 in cutting depth, 4 flutes, spiral flute, 4 in flute length, 1/4 in shank, round with 3-Flat shank, rock carbide point, right hand cutting direction, carbide cutting edge, carbide, bright, silver.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.