Shop BLACK+DECKER
See all product information
Create Account
STRAIGHT BACK RECIPROCATING SAW BLADE, 6 IN L X 3/4 IN W, 14, BI-METAL BODY
- Mfr # DW4808
- Zoro # G022803587
product price:Â
$
18.39
/ea
Key Features
Length
6 in
Width
1.84 in
Color
Yellow
Height
0.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DW4808
- Zoro #
- G022803587
- UPC #
- 00028874048089
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Width
- 1.84 in
- Height
- 0.7 in
Details
- Item
- Reciprocating Saw Blades
- Color
- Yellow
Description
BLACK+DECKER RECIPROCATING SAW BLADE, STRAIGHT BACK, 6 IN LENGTH, 3/4 IN WIDTH, 14, PATENTED TEETH, .5 TANG, UNIVERSAL/TOOTHED EDGE TANG, BI-METAL CUTTING EDGE, BI-METAL BODY, ANTI-RUST COATED, YELLOW, APPLICABLE MATERIALS: METAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.