
TimeShield Laminating Pouches, 5 mil, 5.25" x 7.25", Gloss Clear, 25PK (Discontinued)
- Mfr # BOSLAM5X725
- Zoro # G103458378
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BOSLAM5X725
Zoro #
G103458378
UPC #
77914056577
Country of Origin
China
Dimensions
Length
7.25"
Width
5.25"
Thickness
5 mil
Size
5.25" x 7.25"
Details
Finish
Gloss
For Use With
Black+Decker LAM95, LAM95FH, LAM125FH
Color
Clear
Application
Index Card/Photo
Weight
18.742 lbs
Description
Provide the ultimate long-term defense for your photos, flash cards and recipe cards while transforming them into convenient dry-erase surfaces. TimeShield technology delivers strong, professional-looking protection for cherished memories with a glossy finish for sharp, vivid colors and an enhanced, brilliant clarity. Easily wipe lamination surface clean from spills, smudges, marks or dry erase ink. Compatible with most thermal laminators.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.