Zoro Homepage

Transmission Jack, Hydraulic, 0.5 ton Cap.

  • Mfr # BH7011

  • Zoro # G110723889


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Features
Adjustable Saddle
Power Source
Hydraulic
Head Rotation
360 Degrees
Extended Saddle Size
17 in x 9.38 in
Maximum Lift Height
24 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH7011
Zoro #
G110723889
UPC #
047077050644
Country of Origin
China

Dimensions

Extended Saddle Size
17 in x 9.38 in
Maximum Lift Height
24 3/4 in
Minimum Lift Height
8 1/2 in
Saddle Base Size
12.63 in x 7.88 in

Details

Features
Adjustable Saddle
Power Source
Hydraulic
Head Rotation
360 Degrees
For Lifting
Transmissions
Item
Transmission Jack
Jack Type
Transmission Jack
Number of Wheels
4
Securing Mechanism
Chain
Standards
ASME
Load Capacity
0.5 ton
Item Weight
102 lb
Caster Type
(4) Swivel
Body Material
Steel
Lifting Actuator
Manual Handle

Description

Transmission Jack, Power Source Hydraulic, Load Capacity 0.5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 8 1/2 in, Maximum Lift Height 24 3/4 in, Securing Mechanism Chain, For Lifting Transmissions, Jack Type Transmission Jack, Standards ASME, Caster Type (4) Swivel, Extended Saddle Size 17 in x 9.38 in, Features Adjustable Saddle, Head Rotation 360 Degrees , Item Weight 102 lb, Number of Wheels 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.