1/2" Drive 45 Geared Teeth Round Hand Ratchet, Chrome (Discontinued)
- Mfr # 49945B
- Zoro # G2339897
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49945B
Zoro #
G2339897
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
10"
Details
Item
Hand Ratchet
Head Movement
Fixed
Reversing
Yes
Head Style
Round
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Finish
Chrome
Number of Geared Teeth
45
Features
Corrosion-Resistant, Knurled Speed Ring
Min. Arc Swing
8 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Tether Style
Tether Capable
Head Shape
Round
Description
Hand Ratchet, Round, Reversing Yes, Steel, Overall Length 10 in, Drive Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.