3/4" Drive Socket Set, Metric, 6 pcs (Discontinued)
- Mfr # UH-3406MS
- Zoro # G3693225
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UH-3406MS
Zoro #
G3693225
UPC #
662679053062
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Details
Item
Socket Set
Number of Pieces
6
Finish
Black Oxide
SAE or Metric
Metric
Measurement Type
Metric
Includes
(6) 3/4" Drive Standard Socket: 12mm, 14mm, 17mm, 19mm, 22mm, 24mm; Blow Molded Case
Connection Type
Hex
Drive Type
Hex
Features
Non-Slip Surface Treatment
Socket Type
Impact
Impact Rated
No
Sockets Included
12, 14, 17, 19, 22, 24mm
Std. Socket Point Styles Included
6
Description
Uh-3406Ms Drive Metric Hex Bit Impact Socket Set, 3/4-Inch, 6-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.