3/8" Drive 72 Geared Teeth Pear Hand Ratchet, Chrome (Discontinued)
- Mfr # BP-1338QR
- Zoro # G3688587
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP-1338QR
Zoro #
G3688587
UPC #
662679053642
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
7-1/2"
Details
Item
Hand Ratchet
Number of Geared Teeth
72
Head Style
Pear
Finish
Chrome
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
FOD (Foreign Object Deterrent) Compliant
Reversing
Yes
Min. Arc Swing
5 Degrees
Insulated / Uninsulated
Uninsulated
Material
Steel
Features
Corrosion-Resistant, Fine Gear Ratcheting Mechanism
Nonsparking
No
Head Movement
Fixed
Description
Bp-1338Qr Drive Quick-Release Pear Head Ratchet, 3/8-Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.