3/8" Drive, Hex SAE Socket, 6 Points (Discontinued)
- Mfr # HW-1526
- Zoro # G0265964
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-1526
Zoro #
G0265964
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
2 33/64 in
Socket Depth
Deep
Details
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Finish
Full Polish
Output Type
Hex
Item
Socket
Drive Type
Square
Features
Standards
ASME B107.1
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Description
Socket, Alloy Steel, Full Polish, Deep, Square, Drive Size 3/8 in, Standards ASME B107.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.