Zoro Homepage
This item is Discontinued.
Blackhawk By Proto 8-1/2" Wire Stripper 10 AWG PT-1050-2

8-1/2" Wire Stripper 10 AWG (Discontinued)

  • Mfr # PT-1050-2
  • Zoro # G3915125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-1050-2
Zoro #
G3915125
UPC #
662679046972
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8-1/2"

Details

Item
Wire Stripper
Capacity
10 AWG
Handle Type
Cushion Grip
Insulated
Yes
Features
Special Designed Clamping Jaws Hold the Wire Securely During the Stripping Process, Adjustable Stop Controls the Length of Wire to be Stripped, Extra Cutting Function For Regular Solid or Stranded Cable
Handle Material
Steel with Plastisol
Adjustable
Automatic
Cable Type
Solid and Stranded
Standards
ASME B107.13
Functions
Strip/Crimp
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Includes
Crimper/ cutter
Insulated / Uninsulated
Insulated

Description

Pt-1050-2 Wire Stripper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.