Zoro Homepage
This item is Discontinued.
Blackhawk By Proto Breaker Bar, 1/4 " Dr, 6 " GW-9749B

Breaker Bar, 1/4 " Dr, 6 " (Discontinued)

  • Mfr # GW-9749B
  • Zoro # G0837751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW-9749B
Zoro #
G0837751
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
6 in

Details

Material
Steel
Finish
Chrome
Handle Type
Knurled Grip
Standards
ASME B107.10M
For Use With
1/4" Drive Sockets
Item
Breaker Bar
Tether Capable
Tether Ready
Features
5-Position Adjustable Head
Number of Pieces
1
Tether Style
Tether Ready

Description

Breaker Bar, Drive Size 1/4 in, Steel, Chrome, Overall Length 6 in, Knurled Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.