Zoro Homepage
This item is Discontinued.
Blackhawk By Proto Combination Wrench, Metric, 17mm Size BW-1117MFP

Combination Wrench, Metric, 17mm Size (Discontinued)

  • Mfr # BW-1117MFP
  • Zoro # G0925574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW-1117MFP
Zoro #
G0925574
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8-13/16"

Details

Finish
Full Polish
Number of Points
12
Anti-Slip Design
Yes
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable

Description

Combination Wrench, Alloy Steel, Full Polish, Overall Length 8 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.