Zoro Homepage
This item is Discontinued.
Blackhawk By Proto Combo Wrench Set, Black, 1/4-3/4 in., 9 Pc BL-009

Combo Wrench Set, Black, 1/4-3/4 in., 9 Pc (Discontinued)

  • Mfr # BL-009
  • Zoro # G0838162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-009
Zoro #
G0838162
UPC #
-
Country of Origin
United States

Dimensions

Range of Lengths
4 to 9 21/32 in

Details

Item
Combination Wrench Set
Number of Points
12
Finish
Black Oxide
Number of Pieces
9
Head Angle
15 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
ANSI
Wrenches Included
1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"
SAE or Metric
SAE
Wrench Style
Standard
Tether Style
Tether Capable

Description

Combination Wrench Set, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.