Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Blackhawk By Proto Feeler Gauge Set, 25 Blades, 3 5/16 In MT-1049

Feeler Gauge Set, 25 Blades, 3 5/16 In (Discontinued)

  • Mfr # MT-1049
  • Zoro # G2573322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT-1049
Zoro #
G2573322
UPC #
662679537838
Country of Origin
United States

Dimensions

Size of Leaves
1/2" x 3-5/16"

Details

Item
Feeler Gage
Long Form Calibration Certificate
No
Includes
Steel Holder
Number of Leaves
25
Range (In.)
0.0015 to 0.035

Description

Mt-1049 25 Blade All Purpose Feeler Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.