1/4 in Drive Impact Socket Bit Standard Socket, Black Oxide (Discontinued)
- Mfr # TS-1209-2
- Zoro # G2308951
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-1209-2
Zoro #
G2308951
UPC #
662679047207
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4 in
Overall Length
63/64 in
Size
T9
Socket Depth
Standard
Tip Size
T9
Bit Length
31/64 in
Details
SAE or Metric
Torx(R)
Material
Alloy Steel
Item
Impact Socket Bit
Finish
Black Oxide
Socket Type
Impact
Category Type
Socket Bits
Drive Type
Impact
Measurement Type
SAE
Impact Rated
Yes
Replaceable Insert
No
Tip Style
Torx
Description
Impact Socket Bit, SAE, Drive Size 1/4 in, Overall Length 63/64 in, Tip Size T9, Torx, Replaceable Insert No, Alloy Steel, Black Oxide, Impact Rated Yes, Bit Length 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.