3/8 in Drive Impact Socket Bit Black Oxide (Discontinued)
- Mfr # TS-1355-2
- Zoro # G4048055
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-1355-2
Zoro #
G4048055
UPC #
662679039158
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Overall Length
1 39/64 in
Size
T55
Socket Depth
Standard
Tip Size
T55
Bit Length
13/16 in
Details
SAE or Metric
Torx(R)
Material
Alloy Steel
Item
Impact Socket Bit
Socket Type
Impact
Category Type
Socket Bits
Finish
Black Oxide
Impact Rated
Yes
Measurement Type
SAE
Drive Type
Impact
Replaceable Insert
No
Tip Style
Torx
Description
Impact Socket Bit, SAE, Drive Size 3/8 in, Overall Length 1 39/64 in, Tip Size T55, Torx, Replaceable Insert No, Alloy Steel, Black Oxide, Impact Rated Yes, Bit Length 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.