Master Tool Set, General Purpose, Metric (Discontinued)
- Mfr # 970100
- Zoro # G4070631
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
970100
Zoro #
G4070631
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8", 1/4"
Details
Item
Master Tool Set
Number of Pieces
100
Primary Application
General Purpose
SAE or Metric
SAE, Metric
Number of Wrenches
39
Number of Sockets/Accs.
61
Number of Screwdrivers
0
Number of Pliers
0
Wrenches Included
Ratcheting Combo Wrench: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18mm, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Stubby Reversible Ratcheting:1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", 6, 8, 9, 10, 11, 12, 13, 14, 15, 16mm
3/8 In. Drive Sockets/Accs. Included
12-Point 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16", 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 6-Point Deep: 10, 12, 13, 14, 15, 17, 19mm, Pearhead Ratchet, Extensions 3, 6, 10" , Spark Plug 5/8, 13/16"
Number of Striking Tools
0
1/4 In. Drive Sockets/Accs. Included
6-Point 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, Deep: 4, 5, 6, 7, 8, 9, 10, 13mm, Pearhead Ratchet, Extension 4, 6", Spinner Handle
Number of Consumable Parts
0
Number of Miscellaneous Tools
0
Description
Master Tool Set, Number of Pieces 100, Wrenches Included Ratcheting Combo Wrench: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18mm, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in, Stubby Reversible Ratcheting:1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in, 6, 8, 9, 10, 11, 12, 13, 14, 15, 16mm, Number of Pliers 0, Number of Wrenches 39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.