Shop BLACKHAWK BY PROTO
See all product information
Create Account
Ratcheting Combo Wrench, 15mm
- Mfr # BW-1465
- Zoro # G2830554
product price:Â
$
15.85
/ea
Key Features
Finish
Chrome
Number of Points
12
Overall Length
8 in
SAE or Metric
Metric
Wrench Style
Reversible Combination
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BW-1465
- Zoro #
- G2830554
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Chrome
- Number of Points
- 12
- SAE or Metric
- Metric
- Wrench Style
- Reversible Combination
- Reversing
- Yes
- Tether Capable
- Tether Capable
- Item
- Ratcheting Combination Wrench
- Tether Style
- Tether Capable
Dimensions
- Overall Length
- 8 in
- Size
- 15mm
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Ratcheting Combination Wrench, Chrome, Overall Length 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.