Screwdriver #4 Round w/Hex Bolster (Discontinued)
- Mfr # ST-PZ4-8B
- Zoro # G3687783
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-PZ4-8B
Zoro #
G3687783
UPC #
-
Country of Origin
France
Dimensions
Tip Size
#4
Shank Length
8"
Overall Length
12"
Details
Item
Screwdriver
Tip Style Group
Crosspoint, Phillips
Handle Material
Multicomponent
Handle Design
Ergonomic
Finish
Chrome
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Grit Blasted Tip
Shank Shape
Round w/Hex Bolster
Tip Style
Pozidriv(R)
Shank Material
Alloy Tool Steel
Tether Style
Tether Capable
Description
Screwdriver, Tip Size #4, Pozidriv(R), Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.