Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Blackhawk By Proto Torx Bit Set, 1/4 In Hex Dr, Stl, 11 Pcs BI-11TS

Torx Bit Set, 1/4 In Hex Dr, Stl, 11 Pcs (Discontinued)

  • Mfr # BI-11TS
  • Zoro # G3614003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BI-11TS
Zoro #
G3614003
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Material
Carbon Steel
Includes
(1) Each: Torx Plus T8, 9, 10, 15, 20, 25, 27, 30, 40, Magnetic Bit Socket 1/4 x 1/4", Quick Release Bit Holder 1/4"
Impact Rated
No
Fastening Tool Item
Torx Bit Set
Item
Torx Bit Set
No. of Pieces
11
Type
1/4" Hex Drive

Description

Torx Bit Set, No. of Pieces 11, Impact Rated No, Includes (1) Each: Torx Plus T8, 9, 10, 15, 20, 25, 27, 30, 40, Magnetic Bit Socket 1/4 x 1/4 in, Quick Release Bit Holder 1/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.