Zoro Homepage

3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.1614

  • Mfr # 56068

  • Zoro # G1701140


product price: $66.59
/ea

Key Features

Flute Length
24 mm
Shank Dia.
6 mm
Overall Length
66 mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56068
Zoro #
G1701140
UPC #
51131489639
Country of Origin
United States

Dimensions

Flute Length
24 mm
Shank Dia.
6 mm
Drill Bit Size
4.10 mm
Overall Length
66 mm

Details

Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.1614
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,4.10 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.