
3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.1654
Mfr # 50525
Zoro # G1656340
product price: $75.81
/ea
Free Shipping & Returns
Key Features
Overall Length
66 mm
Number of Flutes
2
Flute Length
24 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50525
Zoro #
G1656340
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
66 mm
Flute Length
24 mm
Drill Bit Size
4.20 mm
Shank Dia.
6 mm
Details
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.1654
Helix Angle
30 Degrees
Description
3xD Blackmamba Coolant thru Drill,4.20 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.