
3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.1890
Mfr # 50129
Zoro # G1680070
product price: $66.59
/eaKey Features
Decimal Equivalent
0.1890
Shank Dia.
6 mm
Overall Length
66 mm
Number of Flutes
2
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50129
Zoro #
G1680070
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
6 mm
Overall Length
66 mm
Flute Length
24 mm
Drill Bit Size
4.80 mm
Details
Decimal Equivalent
0.1890
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees
Description
3xD Blackmamba Coolant thru Drill,4.80 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.