
3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.2969
Mfr # 50517
Zoro # G1687980
product price: $92.87
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/8 in
Decimal Equivalent
0.2969
Shank Dia.
8 mm
Flute Length
1-39/64 in
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50517
Zoro #
G1687980
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/8 in
Shank Dia.
8 mm
Drill Bit Size
19/64 in
Flute Length
1-39/64 in
Details
Decimal Equivalent
0.2969
Drill Bit Material
Carbide
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees
Description
3xD Blackmamba Coolant thru Drill,19/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.