Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.3504

  • Mfr # 56735

  • Zoro # G1705824


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
89 mm
Flute Length
47 mm
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56735
Zoro #
G1705824
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
89 mm
Flute Length
47 mm
Shank Dia.
10 mm
Drill Bit Size
8.90 mm

Details

Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3504
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,8.90 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.