
3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.3740
Mfr # 50542
Zoro # G1667209
product price: $137.55
/ea
Free Shipping & Returns
Key Features
Overall Length
89 mm
Drill Bit Point Angle
140 Degrees
Shank Dia.
10 mm
Number of Flutes
2
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50542
Zoro #
G1667209
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
89 mm
Shank Dia.
10 mm
Drill Bit Size
9.50 mm
Flute Length
47 mm
Details
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Decimal Equivalent
0.3740
Helix Angle
30 Degrees
Description
3xD Blackmamba Coolant thru Drill,9.50 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.