
3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.3898
Mfr # 56739
Zoro # G1696934
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Flute Length
47 mm
Number of Flutes
2
Overall Length
89 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56739
Zoro #
G1696934
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
47 mm
Drill Bit Size
9.90 mm
Overall Length
89 mm
Shank Dia.
10 mm
Details
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.3898
Helix Angle
30 Degrees
Description
3xD Blackmamba Coolant thru Drill,9.90 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.