Zoro Homepage

3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.4252

  • Mfr # 50546

  • Zoro # G1663036


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12 mm
Number of Flutes
2
Flute Length
55 mm
Drill Bit Material
Carbide
Decimal Equivalent
0.4252
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50546
Zoro #
G1663036
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
10.80 mm
Shank Dia.
12 mm
Flute Length
55 mm
Overall Length
102 mm
Tap Drill Size
M12 x 1.25

Details

Number of Flutes
2
Drill Bit Material
Carbide
Decimal Equivalent
0.4252
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,10.80 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.