Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.4291

  • Mfr # 56117

  • Zoro # G1703128


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.4291
Drill Bit Point Angle
140 Degrees
Overall Length
102 mm
Drill Bit Material
Carbide
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56117
Zoro #
G1703128
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
102 mm
Drill Bit Size
10.90 mm
Shank Dia.
12 mm
Flute Length
55 mm

Details

Decimal Equivalent
0.4291
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Number of Flutes
2
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,10.90 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.