Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.4409

  • Mfr # 56119

  • Zoro # G1701378


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.4409
Shank Dia.
12 mm
Flute Length
55 mm
Number of Flutes
2
Overall Length
102 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56119
Zoro #
G1701378
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12 mm
Flute Length
55 mm
Drill Bit Size
11.20 mm
Overall Length
102 mm

Details

Decimal Equivalent
0.4409
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,11.20 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.