Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.4803

  • Mfr # 50564

  • Zoro # G1660525


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14 mm
Decimal Equivalent
0.4803
Drill Bit Material
Carbide
Number of Flutes
2
Flute Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50564
Zoro #
G1660525
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
14 mm
Drill Bit Size
12.20 mm
Flute Length
60 mm
Overall Length
107 mm
Tap Drill Size
9/16-12

Details

Decimal Equivalent
0.4803
Drill Bit Material
Carbide
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,12.20 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.