Zoro Homepage

3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5551

  • Mfr # 56758

  • Zoro # G1701965


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.5551
Flute Length
65 mm
Overall Length
115 mm
Drill Bit Material
Carbide
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56758
Zoro #
G1701965
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
65 mm
Drill Bit Size
14.10 mm
Overall Length
115 mm
Shank Dia.
16 mm

Details

Decimal Equivalent
0.5551
Drill Bit Material
Carbide
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,14.10 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.