
3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5591
Mfr # 56145
Zoro # G1702044
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Decimal Equivalent
0.5591
Overall Length
115 mm
Drill Bit Point Angle
140 Degrees
Shank Dia.
16 mm
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56145
Zoro #
G1702044
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
14.20 mm
Overall Length
115 mm
Shank Dia.
16 mm
Flute Length
65 mm
Details
Decimal Equivalent
0.5591
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Number of Flutes
2
Helix Angle
30 Degrees
Description
3xD Blackmamba Coolant thru Drill,14.20 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.