Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5709

  • Mfr # 50554

  • Zoro # G1667254


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16 mm
Overall Length
115 mm
Decimal Equivalent
0.5709
Drill Bit Material
Carbide
Flute Length
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50554
Zoro #
G1667254
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
14.50 mm
Shank Dia.
16 mm
Overall Length
115 mm
Flute Length
65 mm
Tap Drill Size
M16 x 1.5

Details

Decimal Equivalent
0.5709
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,14.50 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.