
3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.6220
Mfr # 56163
Zoro # G1705359
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
16 mm
Flute Length
65 mm
Overall Length
115 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56163
Zoro #
G1705359
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
16 mm
Flute Length
65 mm
Overall Length
115 mm
Drill Bit Size
15.80 mm
Details
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.6220
Number of Flutes
2
Helix Angle
30 Degrees
Description
3xD Blackmamba Coolant thru Drill,15.80 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.