Zoro Homepage

3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.6260

  • Mfr # 55958

  • Zoro # G1702516


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Overall Length
115 mm
Number of Flutes
2
Decimal Equivalent
0.6260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55958
Zoro #
G1702516
UPC #
51111559581
Country of Origin
United States

Dimensions

Overall Length
115 mm
Flute Length
65 mm
Drill Bit Size
15.90 mm
Shank Dia.
16 mm

Details

Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.6260
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,15.90 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.