Zoro Homepage

3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.6378

  • Mfr # 56767

  • Zoro # G1698246


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Carbide
Decimal Equivalent
0.6378
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Flute Length
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56767
Zoro #
G1698246
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
73 mm
Overall Length
123 mm
Shank Dia.
18 mm
Drill Bit Size
16.20 mm

Details

Drill Bit Material
Carbide
Decimal Equivalent
0.6378
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,16.20 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.