Zoro Homepage

3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.6417

  • Mfr # 56768

  • Zoro # G1698237


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Overall Length
123 mm
Drill Bit Material
Carbide
Shank Dia.
18 mm
Decimal Equivalent
0.6417
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56768
Zoro #
G1698237
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
123 mm
Drill Bit Size
16.30 mm
Shank Dia.
18 mm
Flute Length
73 mm

Details

Drill Bit Material
Carbide
Decimal Equivalent
0.6417
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,16.30 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.