Zoro Homepage

3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.6850

  • Mfr # 56181

  • Zoro # G1701396


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Overall Length
123 mm
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Shank Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56181
Zoro #
G1701396
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
123 mm
Shank Dia.
18 mm
Drill Bit Size
17.40 mm
Flute Length
73 mm

Details

Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.6850
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,17.40 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.