Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.7187

  • Mfr # 56778

  • Zoro # G1700714


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Overall Length
5-5/32 in
Drill Bit Point Angle
140 Degrees
Flute Length
3-1/8 in
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56778
Zoro #
G1700714
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-5/32 in
Drill Bit Size
23/32 in
Flute Length
3-1/8 in
Shank Dia.
20 mm

Details

Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.7187
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,23/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.