Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.7402

  • Mfr # 56783

  • Zoro # G1699199


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Flute Length
79 mm
Decimal Equivalent
0.7402
Number of Flutes
2
Drill Bit Material
Carbide
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56783
Zoro #
G1699199
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
79 mm
Shank Dia.
20 mm
Drill Bit Size
18.80 mm
Overall Length
131 mm

Details

Decimal Equivalent
0.7402
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,18.80 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.