Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3xD Blackmamba Coolant thru Drill, Drill Bit Size: 10.20 mm

  • Mfr # 50544

  • Zoro # G1667087


product price: $161.88
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Carbide
Flute Length
55 mm
Shank Dia.
12 mm
Decimal Equivalent
0.4016
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50544
Zoro #
G1667087
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
55 mm
Drill Bit Size
10.20 mm
Shank Dia.
12 mm
Overall Length
102 mm

Details

Drill Bit Material
Carbide
Decimal Equivalent
0.4016
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,10.20 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.