Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3xD Blackmamba Coolant thru Drill, Drill Bit Size: 11/16"

  • Mfr # 50599

  • Zoro # G1685454


product price: $385.42
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 Degrees
Flute Length
2-7/8 in
Drill Bit Material
Carbide
Overall Length
4-27/32 in
Decimal Equivalent
0.6874
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50599
Zoro #
G1685454
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
2-7/8 in
Overall Length
4-27/32 in
Drill Bit Size
11/16 in
Shank Dia.
18 mm
Tap Drill Size
3/4-16

Details

Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.6874
Number of Flutes
2
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,11/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.