
3xD Blackmamba Coolant thru Drill, Drill Bit Size: 11/32"
Mfr # 56734
Zoro # G1707285
product price: $137.55
/ea
Free Shipping & Returns
Key Features
Shank Dia.
10 mm
Decimal Equivalent
0.3438
Overall Length
3-1/2 in
Number of Flutes
2
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56734
Zoro #
G1707285
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
10 mm
Overall Length
3-1/2 in
Drill Bit Size
11/32 in
Flute Length
1-27/32 in
Details
Decimal Equivalent
0.3438
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees
Description
3xD Blackmamba Coolant thru Drill,11/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.