
3xD Blackmamba Coolant thru Drill, Drill Bit Size: 12.00 mm
Mfr # 50549
Zoro # G1682609
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Flute Length
55 mm
Number of Flutes
2
Overall Length
102 mm
Decimal Equivalent
0.4724
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50549
Zoro #
G1682609
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
12.00 mm
Flute Length
55 mm
Overall Length
102 mm
Shank Dia.
12 mm
Tap Drill Size
M14 x 2.0
Details
Number of Flutes
2
Decimal Equivalent
0.4724
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees
Description
3xD Blackmamba Coolant thru Drill,12.00 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.