
3xD Blackmamba Coolant thru Drill, Drill Bit Size: 15.30 mm
Mfr # 56157
Zoro # G1705937
product price: $326.56
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Overall Length
115 mm
Decimal Equivalent
0.6024
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56157
Zoro #
G1705937
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
15.30 mm
Overall Length
115 mm
Flute Length
65 mm
Shank Dia.
16 mm
Details
Number of Flutes
2
Decimal Equivalent
0.6024
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Description
3xD Blackmamba Coolant thru Drill,15.30 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.