Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3xD Blackmamba Coolant thru Drill, Drill Bit Size: 15.50 mm

  • Mfr # 50556

  • Zoro # G1664278


product price: $326.56
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.6102
Drill Bit Material
Carbide
Overall Length
115 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50556
Zoro #
G1664278
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
115 mm
Drill Bit Size
15.50 mm
Flute Length
65 mm
Shank Dia.
16 mm
Tap Drill Size
M18 x 2.5

Details

Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.6102
Drill Bit Material
Carbide
Number of Flutes
2
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,15.50 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.