Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3xD Blackmamba Coolant thru Drill, Drill Bit Size: 19.30 mm

  • Mfr # 56786

  • Zoro # G1705395


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 Degrees
Shank Dia.
20 mm
Overall Length
131 mm
Drill Bit Material
Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56786
Zoro #
G1705395
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
20 mm
Overall Length
131 mm
Drill Bit Size
19.30 mm
Flute Length
79 mm

Details

Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Number of Flutes
2
Decimal Equivalent
0.7598
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,19.30 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.