Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/16"

  • Mfr # 56733

  • Zoro # G1710444


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Flute Length
1-39/64 in
Decimal Equivalent
0.3125
Number of Flutes
2
Drill Bit Material
Carbide
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56733
Zoro #
G1710444
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1-39/64 in
Shank Dia.
8 mm
Overall Length
3-1/8 in
Drill Bit Size
5/16 in
Tap Drill Size
3/8-16

Details

Decimal Equivalent
0.3125
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,5/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.