Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3xD Blackmamba Coolant thru Drill, Drill Bit Size: 8.30 mm

  • Mfr # 56099

  • Zoro # G1701694


product price: $137.55
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10 mm
Drill Bit Material
Carbide
Number of Flutes
2
Overall Length
89 mm
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56099
Zoro #
G1701694
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10 mm
Drill Bit Size
8.30 mm
Overall Length
89 mm
Flute Length
47 mm

Details

Drill Bit Material
Carbide
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.3268
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,8.30 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.